Shop All Sorbents
Spilfyter
Sorbents, 46 gal, 32 in x 150 ft, Universal, Yellow, Polypropylene
Mfr # HVU-90
Zoro # G1584320
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 46 gal
- Material Polypropylene
- Color Yellow
- Weight 32 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 32 in x 150 ft |
Length | 150 ft |
Width | 32 in |
Perforated Size | 16 in x 12 in |
Roll Width | 32 in |
Roll Length | 150 ft |
Perforation Along Length | 12 in |
Perforation Along Width | 16 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 150 ft, Volume Absorbed per Pkg. 46 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 16 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Surface Preparation Pad, Red, PK20 (SPP4-5/8x10)
- WEILER Radiator Brush, Twisted-in-wire Wood Handle, Black Horsehair Fill (73055)
- MINUTEMAN SQUEEGEE - REAR .125in FLAT URE, FITS (172273)
- RENOWN Single Roll Advanced 2-Ply 4 in. x 3.75 in. Toilet Paper 500 Sheets per Roll (REN06148-WB)
- SPILFYTER Sorbents, 20 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-700T)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Harsh Chemicals, Yellow, Polypropylene (S2-75)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-75)
- SPILFYTER Sorbents, pH Neutral Fluids, White (670001)
- SPILFYTER Absorbent pad, Universal, Gray, Polypropylene (GFF-1310)
- SPILFYTER Sorbents, 18 gal, 16 in x 18 in, Universal, Camouflage, Polypropylene (DS-75)
- FIBERLINK Absorbent Roll, MW, Universal, 30" x 150 ft (PRUB9)
- Spilfyter Sorbents