Shop All Sorbents
This Product is Discontinued
Spilfyter
Sorbents, 42 gal, 32 in x 150 ft, Oil, White, Polypropylene (Discontinued)
Mfr # SFO-97BX
Zoro # G5526805
Free Shipping & Returns
This Product is Discontinued
Key Features
- Volume Absorbed per Pkg. 42 gal
- Volume Absorbed (Pack, Each) 42 gal/pk
- Material Polypropylene
- Color White
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 32 in x 150 ft |
Length | 150 ft |
Width | 32 in |
Perforated Size | Not Perforated |
Roll Length | 150 ft |
Roll Width | 32 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 32 in x 150 ft, Volume Absorbed per Pkg. 42 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.