Shop All Sorbents
Spilfyter
Sorbents, 42 gal, 32 in x 150 ft, Oil, Gray, Polypropylene
Mfr # SFG-97BX
Zoro # G7595971
original price:
$139.00
16% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 42 gal
- Volume Absorbed (Pack, Each) 42 gal/pk
- Material Polypropylene
- Color Gray
- Weight 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 32 in x 150 ft |
Width | 32 in |
Length | 150 ft |
Perforated Size | 16 in x 12 in |
Roll Width | 32 in |
Perforation Along Width | 16 in |
Perforation Along Length | 12 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 32 in x 150 ft, Volume Absorbed per Pkg. 42 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 16 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO BestScent Air Freshener, Ocean Breeze, Fastdraw, 2 Liter, Case Of 4 Bottles (BET2314700)
- KRAFT TOOL Bearcat Stripper Blade, 4x6" (FC701ZZ)
- HERO CLEAN Juniper Scent Laundry Detergent Liquid 50 oz (704400401)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30-DP)
- SPILFYTER Sorbents, 56 gal, 8 in x 10 ft, Oil, White, Polypropylene (M-51S)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-90BX)
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-72)
- SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- SPILFYTER Sorbents, 22 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (S2-30)
- SPILFYTER Sorbents, 36 gal, 3 in x 48 in, Universal, White, Cellulose (150301)
- OIL-DRI Sorbents, 3 gal, Universal, Brown, Red (I06032)
- Spilfyter Sorbents