Shop All Sorbents
Spilfyter
Sorbents, 42 gal, 3 in x 10 ft, Universal, White, Cellulose
Mfr # 150310
Zoro # G4153834
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 42 gal
- Color White
- Size 3 in x 10 ft
- Fluids Absorbed Universal
- Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3 in x 10 ft |
Length | 10 ft. |
Width | 3 in |
Diameter | 3 in |
Details
Volume Absorbed per Pkg. | 42 gal |
Volume Absorbed (Pack, Each) | 42 gal/pk; 7 gal/sock |
Color | White |
Fluids Absorbed | Universal |
Material | Cellulose |
UV Resistant | No |
Connector Type | No Connector |
Item | Sorbents |
Item - Spill Control | Absorbent Sock |
Volume Absorbed Per Pkg. | 42 gal. |
Volume Absorbed Range | 40 to 49 gal |
Outside Skin Material | Nylon |
Connector | No Connector |
Spill Control - Fluids Absorbed | Universal |
Filler Material | Cellulose |
Static Dissipative | No |
Volume Absorbed Per Sock/Boom | 42 gal |
Color/Pattern | White |
Description
Fluids Absorbed Universal, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 7 gal, Volume Absorbed per Pkg. 42 gal, Color/Pattern White, Filler Material Cellulose, Outside Skin Material Nylon, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCO All Purpose Cleaner and Deodorizer, 1 gal. Jug, Lavender (11U457)
- 3M Stripping Pad, 13 In, Black, PK5 (7300)
- LIBMAN Libman Outdoor/Shop Scoop, 22" Wide, Telescopic Handle (929)
- SOLARIS PAPER Hardwound Paper Towels, Continuous Roll Sheets, White (SOL46897)
- SPILFYTER Sorbents, 97 gal, 3 in x 48 in, Universal, White, Cellulose (150304)
- SPILFYTER Sorbents, 36 gal, 3 in x 48 in, Universal, White, Cellulose (150301)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Harsh Chemicals, Yellow, Polypropylene (S2-75)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DS-72)
- SPILFYTER Sorbents, 50 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-98BX)
- SPILFYTER Sorbents, 18 gal, 16 in x 18 in, Universal, Camouflage, Polypropylene (DS-75)
- PIG (12 Count Per Box)Oil Only Socks 3In X 4Ft (SKM210)
- Spilfyter Sorbents