Shop All Sorbents
Spilfyter
Sorbents, 39 gal, 18 in x 18 in, Non Aggressive, White, Polypropylene
Mfr # 150120
Zoro # G4707814
product price: $84.59
/pk 12, $7.05/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler with Spunbond Polypropylene Skin
- Volume Absorbed per Pkg. 39 gal
- Color White
- Size 18 in x 18 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 18 in x 18 in |
Length | 18 in |
Width | 18 in |
Description
Sorbent Pillow, Fluids Absorbed Non Aggressive, Length 18 in, Volume Absorbed Per Pillow/Blanket 3 gal, Volume Absorbed per Pkg. 39 gal, Color/Pattern White, Filler Material Cellulose, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) 100 Percent Recycled Content, Package Type Box, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Scratch Brush, 4x11 Rows (0005402100)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO00365 (GJO00365)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 3 lb. Varies Sizes, White (Z99200)
- O-CEDAR O-Cedar Commercial Mop Power Strip Sponge (94201)
- SPILFYTER Sorbents, 15 gal, 10 in x 10 in, Non Aggressive, White, Polypropylene (150032)
- SPILFYTER Sorbents, 50 gal, 3 ft x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521040)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DS-72)
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-91BX)
- SPILFYTER Sorbents, 25 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-97BX)
- 3M Sorbents, 10 gal, 5 in x 50 ft, Oil, White, Polyester, Polypropylene, Synthetic Fibers (PFL550DD)
- Spilfyter Sorbents