Shop All Sorbents
Spilfyter
Sorbents, 36 gal, 16 in x 18 in, Universal, Gray, Polypropylene
Mfr # GFF-75
Zoro # G4041694
product price: $69.15
/pk 100, $0.69/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 36 gal
- Volume Absorbed (Pack, Each) 36 gal/pk, 0.36 gal/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 0.36 gal, Volume Absorbed per Pkg. 36 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 8 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTERORPORATED 48GAL 2WHL Recyc Cart (25548-06BLU)
- OCEDAR BRANDS HDWD Mop Refill Bonnet (151198)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW4620)
- JONES STEPHENS Bucket Caddy, 1 Lg and 4 Small Trays (T60102)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72)
- SPILFYTER Sorbents, 50 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-98BX)
- SPILFYTER Sorbents, 130 gal, 5 1/2 ft x 160 ft, Oil, Blue, Polypropylene (M-150)
- SPILFYTER Sorbents, 62 gal, 16 in x 36 in, Universal, Green, Polypropylene (G-78)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Oil, White, Polypropylene (M-61)
- SPILFYTER Sorbents, 50 gal, 3 ft x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521040)
- BRADY Sorbents, 24 gal (US), 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15)
- Spilfyter Sorbents