Shop All Sorbents
Spilfyter
Sorbents, 30 gal, 16 in x 18 in, Universal, Yellow, Polypropylene
Mfr # HVU-70
Zoro # G1584348
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 30 gal
- Material Polypropylene
- Color Yellow
- Perforations No
- Size 16 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 0.15 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 8 in x 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Stingray Disposable QuikPads 100 Pack, 100PK (SRPD4)
- CONAIR Iron, Black, 8 ft. Retractable Cord (WCI306RBK)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester (1TZC2)
- BRADLEY Semi-Recessed Towel/Waste Unit (2037-100000)
- SPILFYTER Sorbents, 23 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-75)
- SPILFYTER Sorbents, 20 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-700T)
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72B)
- SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-72)
- SPILFYTER Sorbents, 25 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-97BX)
- SPILFYTER Sorbents, 22 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (S2-30)
- Spilfyter Sorbents