Shop All Sorbents
Spilfyter
Sorbents, 29 gal, 16 in x 20 in, Oil, Red, Polypropylene
Mfr # M-65
Zoro # G4688835
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Nylon Skin
- Volume Absorbed per Pkg. 29 gal
- Volume Absorbed (Pack, Each) 29 gal/pk; 2 gal/pillow
- Color Red
- Size 16 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 20 in |
Length | 20 in |
Width | 16 in |
Description
Sorbent Pillow, Fluids Absorbed Oil Only, Length 20 in, Volume Absorbed Per Pillow/Blanket 2 gal, Volume Absorbed per Pkg. 29 gal, Color/Pattern Red, Filler Material Polypropylene, Outside Skin Material Nylon, Recycled Content ( Percent) No Recycled Content, Package Type Bag, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL 9-inch Heavy Duty Scrub Brush Polymer, 12PK (513)
- DIVERSEY Bathroom Cleaner, 32 oz., Citrus, PK12 (94476081)
- PROTEAM Twist Cap, Super QV, Purple (106073)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Microfiber, PK6 (FGT85206GR00)
- SPILFYTER Sorbents, 15 gal, 10 in x 10 in, Non Aggressive, White, Polypropylene (150032)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Universal, Gray, Polypropylene (G-61)
- SPILFYTER Sorbents, 14 gal, 22 in Dia., Harsh Chemicals, Yellow, Polypropylene (S2-76)
- SPILFYTER Sorbents, 46 gal, 32 in x 150 ft, Universal, Yellow, Polypropylene (HVU-90)
- SPILFYTER Sorbents, 36 gal, 3 in x 48 in, Universal, White, Cellulose (150301)
- SPILFYTER Sorbents, 25 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-97BX)
- BRADY Sorbents, 26 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (MRO100)
- Spilfyter Sorbents