Shop All Sorbents
Spilfyter
Sorbents, 20 gal, 18 in x 18 in, HazMat, Yellow, Polypropylene
Mfr # S2-62
Zoro # G4709643
product price: $85.69
/pk 10, $8.57/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 20 gal
- Color Yellow
- Size 18 in x 18 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 18 in x 18 in |
Length | 18 in |
Width | 18 in |
Description
Sorbent Pillow, Fluids Absorbed HazMat, Length 18 in, Volume Absorbed Per Pillow/Blanket 1 gal, Volume Absorbed per Pkg. 20 gal, Color/Pattern Yellow, Filler Material Polypropylene, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Box, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in TAN, FITS CLK, 2 OF 2 (11334A)
- GENUINE JOE Swing Space-saving Container Swing Lid, 20.3 in W/Dia, Gray (GJO02343)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGA85206GR00)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (1023327)
- SPILFYTER Sorbents, 56 gal, 8 in x 10 ft, Oil, White, Polypropylene (M-51S)
- SPILFYTER Sorbents, 48 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-7200BX)
- SPILFYTER Sorbents, 58 gal, 32 in x 150 ft, Oil, White, Polypropylene (Z-97)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Universal, Gray, Polypropylene (G-61)
- SPILFYTER Sorbents, 100 PK (S2-71)
- PIG Sorbents, 13 gal, 14 in x 15 in, Universal, Gray, Polypropylene (MAT124)
- Spilfyter Sorbents