Shop All Sorbents
Spilfyter
Sorbents, 2 gal, 12 in x 12 in, Harsh Chemicals, White, Polypropylene
Mfr # 225122
Zoro # G5652647
product price: $195.99
/pk 25, $7.84/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 2 gal
- Volume Absorbed (Pack, Each) 2 gal/pk, 10 oz/pad
- Material Polypropylene
- Color White
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12 in x 12 in |
Length | 12 in |
Width | 12 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 12 in x 12 in, Volume Absorbed Per Pad 10 oz, Volume Absorbed per Pkg. 2 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAN GREEN Industrial Strength Cleaner and Degreaser, 32 oz (MG132)
- WOOSTER Duster, Gray, Mop Like, 16 In. L (1800)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- CLEVA ACCESSORIES - DOMESTIC Cleva Accessories - Domestic Fine Dust Cartridge Filter & Retainer VCFF (VCFF)
- SPILFYTER Sorbents, 39 gal, 18 in x 18 in, Non Aggressive, White, Polypropylene (150120)
- SPILFYTER Sorbents, 58 gal, 32 in x 150 ft, Oil, White, Polypropylene (Z-97)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Oil, White, Polypropylene (Z-91BX)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Universal, Gray, Polypropylene (G-61)
- SPILFYTER Sorbents, 20 gal, 18 in x 18 in, HazMat, Yellow, Polypropylene (S2-62)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-90BX)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPF100H)
- Spilfyter Sorbents