Shop All Sorbents
Spilfyter
Sorbents, 15 gal, 10 in x 10 in, Non Aggressive, White, Polypropylene
Mfr # 150032
Zoro # G4723433
product price: $60.95
/pk 12, $5.08/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler with Spunbond Polypropylene Skin
- Volume Absorbed per Pkg. 15 gal
- Color White
- Size 10 in x 10 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 10 in x 10 in |
Length | 10 in |
Width | 10 in |
Description
Sorbent Pillow, Fluids Absorbed Non Aggressive, Length 10 in, Volume Absorbed Per Pillow/Blanket 1 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern White, Filler Material Cellulose, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) 100 Percent Recycled Content, Package Type Box, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Vertical Soap Dispenser - B-2111 (B-2111)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74392)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, Gray (59460A)
- BSC PREFERRED Simple Green Lemon, 6PK (S-20097)
- SPILFYTER Sorbents, 39 gal, 18 in x 18 in, Non Aggressive, White, Polypropylene (150120)
- SPILFYTER Sorbents, 50 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-98BX)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-75)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-90BX)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-72)
- SPILFYTER Sorbents, 97 gal, 3 in x 48 in, Universal, White, Cellulose (150304)
- STARDUST Sorbents, 21.3 gal, 3 in x 48 in, Universal, Gray, Polypropylene (40ECGS4)
- Spilfyter Sorbents