Shop All Sorbents
Spilfyter
SFG-90 Streetfyter Universal Gray Heavy Weight Absorbent Roll - 32'' x 150'
Mfr # 249SFG90
Zoro # G311583428
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Spilfyter offers you the best in sorbent products with its SFG-90 universal gray heavy weight pad! Bringing you extreme wicking and overall performance this universal absorbent pad is value priced for light duty but it's tough enough for daily use. It absorbs a variety of spills including oils coolants solvents and water. Be sure your establishment's janitorial supply closet has this pad in stock so you or your employees can quickly clean up any accidental spill keeping your venue sanitary and safe for your valued customers! From restaurants bars and grocery shops to schools gyms and car body shops this pad is useful in any environment.Featuring a dimple bond pattern the overall physical strength is increased. Each case is capable of absorbing a total of 52 gallons/198 liters of liquid. Keep floors counters and other surfaces clean. You can even use it proactively to prevent grime build up. Place it under or around machinery or use it as a liner on your shelves to keep them and your tools clean. It also works great as a rag for quick and effortless wipe-ups. Plus its light gray color blends in well with industrial settings.Horizontally and vertically perforated you can choose just the right amount for your application for a custom fit.Overall Dimensions:Width: 32''Length: 150'Roll Diameter: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO 2 L Liquid Personal Soaps 6 PK (7926200)
- BUFFALO White T-Shirt W/ Trim No. 50 Bag (10265PB)
- GUARDSMAN Guardsman 462700 Ultimate Cotton Dusting Cloth; 5 Pack (163050)
- THE PINK STUFF Fruity Scent Multi-Purpose Cleaner Paste 17.6 oz (PIPAEXP120)
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Oil, White, Polypropylene (M-66)
- SPILFYTER Sorbents, 50 gal, 18 in x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521048)
- SPILFYTER Sorbents, 20 gal, 18 in x 18 in, HazMat, Yellow, Polypropylene (S2-62)
- SPILFYTER Sorbents, 25 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-97BX)
- SPILFYTER Sorbents, 44 gal, 16 in x 18 in, Harsh Chemicals, Yellow, Polypropylene (S2-70)
- SPILFYTER Sorbents, 50 gal, 3 ft x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521040)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H)
- Spilfyter Sorbents