Shop All Multi-Purpose Wipes
This Product is Discontinued
Spilfyter
Paper Towel Sheets, White, 125 Wipes, 15 in x 10 1/4 in, 6 PK (Discontinued)
Mfr # 51850
Zoro # G9467437
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sheets 125
- Sheet Size 15 in x 10 1/4 in
- Paper Product Series Spilfyter(R)
- Color White
- Proprietary/Universal Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 51850
- Zoro # G9467437
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 15 in x 10 1/4 in |
Package Size | 6 |
Folded Width | 15 in |
Details
Number of Sheets | 125 |
Paper Product Series | Spilfyter(R) |
Item | Paper Towel Sheets |
Color | White |
Proprietary/Universal | Universal |
Ply | 1 |
Paper Towel Type | Single Fold |
Description
Paper Towel Sheets, Single Fold, White, 1 Ply, Universal, Folded Width 15 in, Number of Sheets 125, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.