Shop All Chemical Neutralizers
Spilfyter
Mercury Vapor Absorbing Powder, 10 oz.
Mfr # 520270
Zoro # G2303402
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Includes Powder
- Standards Follows The Guidelines of OSHA Hospital Recommendations
- Size 3 1/4 in x 2 1/2 in
- Application Amalgamates Mercury to Prevent Mercury Vapor Emissions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 520270
- Zoro # G2303402
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Size | 3 1/4 in x 2 1/2 in |
Length | 3 in |
Width | 2.5 in |
Details
Item | Mercury Amalgamation Powder |
Container Type | Canister |
Includes | Powder |
Standards | Follows The Guidelines of OSHA Hospital Recommendations |
Application | Amalgamates Mercury to Prevent Mercury Vapor Emissions |
Max. Mercury Absorbency | 25 mL |
Maximum Mercury Absorbency | 0.59 mL |
Product Form | Powder |
Product Type | Amalgamation Powder |
Description
Mercury Amalgamation Powder, Product Type Amalgamation Powder, Mercury Spill Control Application Amalgamation, Product Form Powder, Size 3 1/4 in x 2 1/2 in, Container Type Canister, Maximum Mercury Absorbency 0.59 mL, Length 3 in, Width 2.5 in, Includes Powder, Standards Follows The Guidelines of OSHA Hospital Recommendations
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Jacket Smock, Cuffs, Pink, M (74202)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3445)
- OPTIC MAX I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/IO)
- SPILFYTER Chemical Classifier Kit (571020)
- SPILFYTER Chemical Classifier Strips, PK10 (570010)
- SPILFYTER Wastewater Classifier Chart (588888)
- SPILFYTER Formaldehyde Solidifier, 23 lb, White, PK10 (480001)
- SPILFYTER Acid Neutralizer, 38 lb, Purple, PK4 (410004)
- SPILFYTER Wastewater Classifier Kit (581020)
- Spilfyter Chemical Neutralizers