Shop All Spill Control Kits and Stations
Spilfyter
Liquid Base Neutralizer Spill Kit, Bucket
Mfr # 405304
Zoro # G4591535
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 3 gal
- Fluids Absorbed Heavy Metals
- Absorbent - Container Type Pail
- Container Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 405304
- Zoro # G4591535
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 19" |
Container Size | 5 gal |
Sock Length | 48 in |
Pad Width | 12 in |
Sock Diameter | 3 in |
Pad Length | 12 in |
Size of Neutralizer Included | 128 oz |
Description
Spill Kit, Fluids Absorbed Heavy Metals, Neutralizes Chemical Type Bases, Volume Absorbed Per Kit 3 gal, Container Type Bucket, 5 gal Container Capacity, 5 gal Container Size, Filled, Sorbents Included (10) 12 x 12 in Harsh Chemical Pads (S2-71), (3) 3 in x 4 ft Harsh Chemical Socks (S2-30), PPE Included Pair Nitrile Gloves, Pair Splash Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Clear Scratch-Resistant (740-0615)
- MAYDAY Emergency Drinking Water Pouch, 4.22 oz, Pack of 100 (73011)
- SIGNMISSION No Parking Sign No Parking-Fire Depart Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23670 (A-1218-23670)
- DANNER 6-Inch Work Boot, D, 11 1/2, Brown, PR (13879-11.5D)
- SPILFYTER Dry Acid Neutralizer Spill Kit, Bucket (270005)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- SPILFYTER Spill Kaddie Refill, Oil-Based Liquids (3500K2-R)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- CONDOR Spill Kit, Oil-Based Liquids (35ZR94)
- Spilfyter Spill Control Supplies