Shop All Spill Control Kits and Stations
Spilfyter
Large Spill Cart, Universal, White
Mfr # 250170
Zoro # G9511625
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,102.99
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 146 gal
- Fluids Absorbed Universal
- Container Type Cart
- Container Capacity 170 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 250170
- Zoro # G9511625
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 1/2 in |
Width | 43 1/2 in |
Length | 43 in |
Container Size | 43 1/2 in W x 43 in L x 47 1/2 in H |
Container Length | 43 in |
Container Height | 47 1/2 in |
Container Width | 43 1/2 in |
Details
Item | Large Spill Cart |
Color | White |
Spill Control - Fluids Absorbed | 146 gal |
Fluids Absorbed | Universal |
Container Type | Cart |
Container Capacity | 170 gal |
Volume Absorbed per Pkg. | 146 gal |
Number of Components | 373 |
Includes | (100) 16 in x 18 in Harsh Chemical Pads, (15) 18 in x 18 in Harsh Chemical Pillows, (15) Disposable Bags, (26) 3 in x 10 ft Harsh Chemical Socks, (40) 3 in x 4 ft Harsh Chemical Socks, (70) Wet Wipes, 16 in x 150 ft Harsh Chemical Roll |
Portable | Yes |
Wheels | Yes |
Volume Absorbed Range | 126 to 150 gal |
UV Resistant | Yes |
Lockable | Yes |
Static Dissipative | No |
Sorbents Included | (100) 16 in x 18 in Harsh Chemical Pads, (15) 18 in x 18 in Harsh Chemical Pillows, (26) 3 in x 10 ft Harsh Chemical Socks, (40) 3 in x 4 ft Harsh Chemical Socks, 16 in x 150 ft Harsh Chemical Roll |
Additional Components Included | (15) Disposable Bags, (70) Wet Wipes |
Description
Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 146 gal, Container Type Cart, 170 gal Container Capacity, 43 1/2 in W x 43 in L x 47 1/2 in H Container Size, White, Sorbents Included (100) 16 in x 18 in Harsh Chemical Pads, (15) 18 in x 18 in Harsh Chemical Pillows, (26) 3 in x 10 ft Harsh Chemical Socks, (40) 3 in x 4 ft Harsh Chemical Socks, 16 in x 150 ft Harsh Chemical Roll, Additional Components Included (15) Disposable Bags, (70) Wet Wipes, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 7 (710127)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, L (104670-BLKLTLL)
- SIGNMISSION Now Hiring Nail Tech Yard Sign & Stake outdoor plastic coroplast window, C-1216 NAIL TECH (C-1216 NAIL TECH)
- HY-KO 48Inx48In Handicap Parking Stencil (A00060)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- SPILFYTER Absorbent Boom, Oil Only, White, 38 gal, PK4 (M-55)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- SPILFYTER Liquid Base Neutralizer Spill Kit, Bucket (405304)
- ENPAC Salvage Drum Spill Kit, Aggresive, 30 gal. (1331-YE)
- Spilfyter Spill Control Supplies