Shop All Spill Control Kits and Stations
Spilfyter
Large Spill Cart, Oil-Based Liquids
Mfr # 350170
Zoro # G9511616
product price: $3,266.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,266.99
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 146 gal
- Container Type Cart
- Container Capacity 170 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 350170
- Zoro # G9511616
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 1/2 in |
Length | 43 in |
Width | 43 1/2 in |
Container Size | 43 1/2 in W x 43 in L x 47 1/2 in H |
Container Width | 43 1/2 in |
Container Length | 43 in |
Container Height | 47 1/2 in |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 146 gal, Container Type Cart, 170 gal Container Capacity, 43 1/2 in W x 43 in L x 47 1/2 in H Container Size, White, Sorbents Included (15) 18 in x 18 in Oil Only Pillows, (200) 16 in x 18 in Oil Only Pads, (26) 3 in x 10 ft Oil Only Socks, (40) 3 in x 4 ft Oil Only Socks, 16 in x 150 ft Oil Only Roll, Additional Components Included (15) Disposable Bags, (70) Wet Wipes, Lockable Yes, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Roof Top Anchor - For Metal, Concrete, Wood Roofs, Silver (2100133)
- ARIAT Womens FR Jean, XS, 25/30 (10026006)
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- BOLLE SAFETY Rx Safety Glass Kit, For 46FT22 (40173)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- SPILFYTER Dry Base Neutralizer Spill Kit, Bucket (270006)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- PIG Spill Kit Refill, Universal, Blue/Gray (KITR203)
- Spilfyter Spill Control Kits and Stations