Shop All Sorbents
Spilfyter
HVU-700T 18'' x 16'' Yellow Universal High Visibility Light Weight Absorbent Pad, 25PK
Mfr # 249HVU700T
Zoro # G811519729
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This Spilfyter HVU-700T 18'' x 16'' yellow universal high visibility absorbent pad allows you to quickly cover spills while simultaneously alerting pedestrians to potential slip-and-fall hazards. Made of a spunbound top layer with a melt-blown core the pad provides superior strength and maximum absorbency. Its 2-ply design is not only capable of absorbing up to 4 gallons of fluid per pack approximately 20 oz. per pad it's also designed to confine and mop up leaks drips and excess water or chemicals such as oils coolants and solvents. It is also capable of absorbing diesel gas cutting fluids hydraulic fluids vegetable oil acetone turpentine and other common fluids found in commercial and industrial settings.This large pad comes in a convenient hanging pack that allows you to keep absorbent pads close at hand for easy access and quick liquid clean up. The box comes prepared with a hanging hole so you can place it almost anywhere! Plus the package keeps the pads inside protected until they are needed.The pad is colored bright yellow so that it's almost impossible for guests or employees to miss. It has bright red caution symbols and bold ''Caution!'' messages in both English and Spanish for optimal visibility and safety helping to effectively reduce liability and risk of injury. Ideal for schools businesses supermarkets and healthcare facilities this absorbent pad is sure to help you maintain a clean facility and prepare for accidental messes.Overall Dimensions:Length: 18''Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Xpress Countertop Multifold Hand Towel Dispenser Black H2, One-at-a-Time dispensing (302028)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- SEYMOUR MIDWEST Street Broom, 18", 60" Erg Blue Handle (82918)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Orange, Plastic, 13 in L Overall (45877)
- SPILFYTER Sorbents, 130 gal, 5 1/2 ft x 160 ft, Oil, Blue, Polypropylene (M-150)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DS-72)
- SPILFYTER Sorbents, 42 gal, 3 in x 10 ft, Universal, White, Cellulose (150310)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-75)
- SPILFYTER Sorbents, 16 gal, 16 in x 18 in, Oil, White, Polypropylene (OS-100)
- SPILFYTER Sorbents, 15 gal, 10 in x 10 in, Non Aggressive, White, Polypropylene (150032)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WP-M-BX)
- Spilfyter Sorbents