Shop All Sorbents
Spilfyter
HVU-70 18'' x 16'' Universal High Visibility Light Weight Absorbent Pad, 25PK
Mfr # 999HVU70
Zoro # G911519872
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Avoid accidental slips and falls with this Spilfyter HVU-70 18'' x 16'' universal high visibility light weight absorbent pad! This tear-off pad is built with a melt-blown core for superior strength and maximum absorbency. Its spunbound top layer is lint-free for greater effectiveness. Each pack is capable of absorbing about 4 gallons or about 19 oz. per pad of liquid and is designed to confine and mop up leaks drips and excess water or chemicals such as oils coolants diesel and solvents.Each pad features bright yellow and red colors as well as ''Caution'' in English and Spanish. This allows for optimal visibility and safety which helps to effectively reduce liability and risk of injury. Its tear-resistant light weight thickness means it can withstand excessive amounts of foot traffic. Plus it won't rip or pull apart when placed under heavy equipment.Overall Dimensions:Length: 18''Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL FLOOR CARE Durable Blk Floor Sealer/Finish, 5 gal. (19536)
- HYGENALL LEADOFF Cleaner, 5 gal. Pail, Citrus (LS9005G)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Side Press, 8 3/4 Gal Capacity, Yellow (FG758088YEL)
- BERKSHIRE Cleanroom Prewet Wipes, White, Soft Pack, 45% Polyester, 55% Cellulose, 9 in x 6 in, Unscented (SPXC1000.02.12R)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-72)
- SPILFYTER Sorbents, 25 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-97BX)
- SPILFYTER Sorbents, 24 gal, 3 ft x 100 ft, Universal, Gray, Polypropylene (TR-90)
- SPILFYTER Sorbents, 42 gal, 3 in x 10 ft, Universal, White, Cellulose (150310)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (DB-90BX)
- SPILFYTER Sorbents, 72 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (DS-97)
- 3M Sorbents, 42 gal, 18 in x 50 ft, Universal, Gray, Polyester, Polypropylene, Synthetic Fibers (M-FL550DD/M-F2001)
- Spilfyter Sorbents