Shop All Chemical Neutralizers
Spilfyter
HF Acid Neutralizer, 13 lb, White, PK10
Mfr # 472101
Zoro # G105658332
product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Healthcare Specific No
- Primary Neutralizing Application HF Acid Neitralizer
- Neutralizing Capacity Up to 0.278 gal
- Dry Volume 2.4 gal
- Size (10) 1 lb Shaker Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 472101
- Zoro # G105658332
- UPC # 810042423008
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Size | (10) 1 lb Shaker Bottles |
Container Length | 6 1/2 in |
Container Height | 9 in |
Container Depth | 16 1/2 in |
Details
Healthcare Specific | No |
Primary Neutralizing Application | HF Acid Neitralizer |
Item | HF Acid Neutralizer |
Neutralizing Capacity | Up to 0.278 gal |
Dry Volume | 2.4 gal |
Weight | 13 lb |
Neutralizing | Yes |
Includes Disposal Bag | No |
Product Form | Powder |
Neutralizes Chemical Type | Hydroflouric Acid |
Product Type | Neutralizer Powder |
Container Type | Box |
Color | White |
Description
HF Acid Neutralizer, Product Type Neutralizer Powder, Neutralizes Chemical Type Hydroflouric Acid, Product Form Powder, Neutralizing Capacity Up to 0.278 gal, Size (10) 1 lb Shaker Bottles, Container Type Box, Container Dimensions 9in x 6.5in x 16.5in, Color White, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- ROPPE Rubber Diamond Stair Tread Square Nose 12.31in x 48in Black (48301P100)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP8)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- SPILFYTER Chemical Neutralizer, Bases, 40 lb. (450040)
- SPILFYTER Chemical Neutralizer, Acids, 40 lb. (440040)
- SPILFYTER Chemical Classifier Tube Kit (570001)
- SPILFYTER Base Neutralizer, 23 lb, Purple, PK10 (450001)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- SPILFYTER Acid Neutralizer Kit (555002)
- ULTIMATE ACID EATER Acid Spill Kit (2002-005)
- Spilfyter Chemical Neutralizers