Spilfyter

Granular Clay Absorbent, 30 lb., Bag, Gray


product price: $16.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fluids Absorbed Universal
  • Volume Absorbed per Pkg. 5 gal
  • Container Type Bag
  • Container Size 30 lb
  • Composition Granular Clay
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 30 lb

Details

Item Loose Absorbent
Item - Spill Control Loose Absorbent
Fluids Absorbed Universal
Volume Absorbed per Pkg. 5 gal
Container Type Bag
Composition Granular Clay
Absorbent - Container Type Bag
Weight 31 lb
Volume Absorbed Range 0 to 9 gal
Color Grey
Silica Free Yes
Composition Detail Recycled Cellulose
Volume 7 gal
Neutralizes Not a Neutralizer
Pallet Quantity 65
Granular Grade 4/40 US Mesh
Scent Musty
Container Type and Capacity 30 lb Bag

Description

Loose Absorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Recycled Cellulose, Container Type and Capacity 30 lb Bag, Weight 31 lb, Volume 7 gal, Volume Absorbed per Pkg. 5 gal, Granular Grade 4/40 US Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.