Shop All Sorbents
Spilfyter
G-34 48'' x 3'' Absorbent Sock, 40PK
Mfr # 249G34
Zoro # G111519962
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Spilfyter offers you the best in sorbent products with its G-34 48'' x 3'' sorbent sock! Bringing you extreme wicking and overall performance this universal sock absorbs a variety of spills including oils coolants solvents water and virtually any other liquid. Be sure your establishment's janitorial supply closet has this absorbent sock in stock so you or your employees can quickly clean up any accidental spill keeping your venue sanitary and safe for your valued customers! From restaurants bars and grocery shops to schools gyms and car body shops this sock is useful in any environment.Its nylon skin resists tearing reduces dust and holds in liquid even when saturated. Its polyester encasement makes it shapeable allowing it to be stretched to fit around equipment. Offering optimum absorbency each case is capable of absorbing a total of 44 gallons/166 liters of liquid. Plus a contained meltblown polypropylene filler wicks liquid from the surface for maximum absorbency. Great for assembly and production areas this sock can also be used as a barricade to prevent spills from spreading.Made of 100% recycled material this sock is also packaged in a 100% post-consumer recycled corrugate box.Overall Dimensions:Width: 3''Length: 4'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- TOUGH GUY 1 1/8 in W Scratch Brush, 7 1/2 in L Handle, 5 3/4 in L Brush, Brass, Wood, 13 1/4 in L Overall (400H62)
- VESTIL DRUM RECYCLING LID FLAPS 55 GAL BLUE (DC-P-55-CANF-BU)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebasket, Gray, Plastic (RCP295600GY)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-70)
- SPILFYTER Sorbents, 36 gal, 3 in x 48 in, Universal, White, Cellulose (150301)
- SPILFYTER Sorbents, 34 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-75)
- SPILFYTER Sorbents, 48 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-7200BX)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Green, Polypropylene (G-90BX)
- SPILFYTER Sorbents, 15 gal, 10 in x 10 in, Non Aggressive, White, Polypropylene (150032)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, Black, White, Polyester (BOM412)
- Spilfyter Sorbents