Shop All Chemical Neutralizers
Spilfyter
Formaldehyde Solidifier, 23 lb, White, PK10
Mfr # 480001
Zoro # G705658312
original price:
$141.99
22% off
new price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Dry Volume 2.4 gal
- Includes Disposal Bag No
- Size (10) 2 lb Shaker Bottles
- Neutralizing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 480001
- Zoro # G705658312
- UPC # 810042423015
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Size | (10) 2 lb Shaker Bottles |
Container Depth | 16 1/2 in |
Container Length | 6 1/2 in |
Container Height | 9 in |
Details
Color | White |
Dry Volume | 2.4 gal |
Includes Disposal Bag | No |
Neutralizing | Yes |
Item | Formaldehyde Solidifier |
Product Type | Solidifying Powder |
Weight | 23 lb |
Primary Neutralizing Application | Formaldehyde Solidifier |
Neutralizing Capacity | Up to .41 gal |
Healthcare Specific | No |
Container Type | Box |
Product Form | Powder |
Neutralizes Chemical Type | Formaldehyde Solidifier |
Description
Formaldehyde Solidifier, Product Type Solidifying Powder, Neutralizes Chemical Type Formaldehyde Solidifier, Product Form Powder, Neutralizing Capacity Up to .41 gal, Size (10) 2 lb Shaker Bottles, Container Type Box, Container Dimensions 9in x 6.5in x 16.5in, Color White, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-3XT)
- OPTREL Clearmaxx Tear Off Foil (5000.039)
- ESS Replacement Lens, Hi-Def Yellow, +2.2, PC (740-0604)
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- SPILFYTER Chemical Neutralizer, Acids, 5 gal. (410020)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- SPILFYTER Chemical Classifier Kit (571020)
- SPILFYTER Acid Neutralizer, 31 lb, Purple, PK12 (410001)
- SPILFYTER Base Neutralizer, 38 lb, Red, PK4 (430004)
- SPILFYTER Base Neutralizer, 23 lb, Purple, PK10 (450001)
- HF ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2900-025)
- Spilfyter Chemical Neutralizers