Shop All Chemical Neutralizers
This Product is Discontinued
Spilfyter
Formaldehyde Soldifier, 2 lb. (Discontinued)
Mfr # 480001
Zoro # G0634523
This Product is Discontinued
Key Features
- Container Type Shaker Bottle
- Primary Neutralizing Application Aldehydes
- Neutralizes Chemical Type Formaldehyde
- Absorbent Form Granular
- Container Size 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 480001
- Zoro # G0634523
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 2 lb |
Size | 0.24 Gallon Shaker Bottle |
Details
Item | Formaldehyde Solidifier |
Container Type | Shaker Bottle |
Primary Neutralizing Application | Aldehydes |
Neutralizes Chemical Type | Formaldehyde |
Absorbent Form | Granular |
Weight | 2 lb |
Product Form | Granular |
Product Type | Granular Neutralizer |
Neutralizing | Yes |
Dry Volume | 0.24 gal |
Description
Formaldehyde Solidifier, Product Type Granular Neutralizer, Neutralizes Chemical Type Formaldehyde, Product Form Granular, Size 0.24 Gallon Shaker Bottle, Container Type Shaker Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.