Shop All Spill Control Kits and Stations
Spilfyter
Dry Base Neutralizer Spill Kit, Bucket
Mfr # 270006
Zoro # G4546403
original price:
$299.89
21% off
new price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 3 gal
- Fluids Absorbed Heavy Metals
- Absorbent - Container Type Pail
- Container Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 270006
- Zoro # G4546403
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17" |
Container Size | 5 gal |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pad Length | 12 in |
Pad Width | 12 in |
Description
Spill Kit, Fluids Absorbed Heavy Metals, Neutralizes Chemical Type Bases, Volume Absorbed Per Kit 3 gal, Container Type Bucket, 5 gal Container Capacity, 5 gal Container Size, Filled, Sorbents Included (10) 12 in x 12 in Harsh Chemical Pads (S2-71), (3) 3 in x 4 ft Harsh Chemical Socks (S2-30), PPE Included Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- NMC GHS Secondary Container Label Roll Of 50, 4"X3" (GHS2264ALV50)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- BRADY Loop Ferrule, Zinc Plated, PK50 (38090)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- SPILFYTER Spill Kaddie Refill, Oil-Based Liquids (3500K2-R)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (2053BG)
- SPILFYTER Spill Kit, Oil-Based Liquids, Blue (305304)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- CONDOR Spill Kit, Chem/Hazmat (35ZR83)
- Spilfyter Spill Control Kits and Stations