Shop All Multi-Purpose Wipes
This Product is Discontinued
Spilfyter
Disposable Wipes, White, Box, Scrim, 150 Wipes, 12 in x 10 1/4 in, 6 PK (Discontinued)
Mfr # 50900
Zoro # G9467482
This Product is Discontinued
Key Features
- Number of Sheets 150
- Container Type Box
- Sheet Size 12 in x 10 1/4 in
- Color White
- Material Scrim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 50900
- Zoro # G9467482
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12 in x 10 1/4 in |
Roll Length | No Roll |
Sheet Width | 10 1/4 in |
Sheet Length | 12 in |
Details
Number of Sheets | 150 |
Container Type | Box |
Item | Disposable Wipes |
Color | White |
Material | Scrim |
Containers per UOM | 6 |
Ply | 4 |
Series | 5SY4 |
Product Color | White |
Description
Disposable Wipes, Dispenser Box, White, Scrim, Roll Length No Roll, Sheet Length 12 in, Sheet Width 10 1/4 in, Number of Sheets 150, Ply 4, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.