No Product Image Available
Spilfyter

DB-91 16'' x 150' Universal Gray Heavy Weight Absorbent Roll, 2PK


product price: $230.99
/pk 2, $115.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Spilfyter offers you the best in sorbent products with its DB-91 16'' x 150' universal gray heavy weight pad! Bringing you extreme wicking and overall performance this universal absorbent pad is designed for standard-use applications and absorbs a variety of spills including oils coolants solvents and water. Be sure your establishment's janitorial supply closet has this pad in stock so you or your employees can quickly clean up any accidental spill keeping your venue sanitary and safe for your valued customers! From restaurants bars and grocery shops to schools gyms and car body shops this pad is useful in any environment.This pad offers extreme durability. Featuring a dimple bond pattern the overall physical strength of the polypropylene is increased. Each roll is capable of absorbing 32 gallons of liquid and a total of 64 gallons/242 liters per case. Keep floors counters and other surfaces clean and grime-free. You can even use it proactively to prevent grime build up. Place it under or around machinery or use it as a liner on your shelves to keep them and your tools clean. It also works great as a rag for quick and effortless wipe-ups.Horizontally and vertically perforated each pad provides ultimate flexibility making it easy to hold and handle while also reducing cost-in-use. Each roll comes packaged in a poly bag for convenient storage inside or outside.Overall Dimensions:Width: 16''Length: 150'Roll Diameter: 17''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.