Shop All Chemical Neutralizers
Spilfyter
Chemical Neutralizer, Bases, 5 gal
Mfr # 430020
Zoro # G1977683
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Carboy
- Primary Neutralizing Application Bases
- Neutralizing Capacity 2.1 - 16.6 gal
- Neutralizes Chemical Type Bases
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 430020
- Zoro # G1977683
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 5 gal |
Size | 5 Gallon Carboy |
Details
Item | Base Neutralizer |
Container Type | Carboy |
Primary Neutralizing Application | Bases |
Neutralizing Capacity | 2.1 - 16.6 gal |
Neutralizes Chemical Type | Bases |
Absorbent Form | Liquid |
Includes | Color Change Indicator when Neutralized |
Color | Red |
Product Type | Liquid Neutralizer |
Fluid Volume | 5 gal |
Neutralizing | Yes |
Weight | 41 7/10 lb |
Product Form | Liquid |
Description
Base Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Bases, Product Form Liquid, Neutralizing Capacity 2.1 - 16.6 gal, Size 5 Gallon Carboy, Container Type Carboy, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 16 ft. L x Vinyl, 9/16" Thick (518S0316BL)
- KINCO Leather Gloves, M, Hi Vis Green, PR (1919-M)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 3XL (70429_480-3XL)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- SPILFYTER Chemical Neutralizer, Acids, 10 lb. (440010)
- SPILFYTER Chemical Neutralizer, Bases, 40 lb. (450040)
- SPILFYTER Chemical Neutralizer, Acids, 40 lb. (440040)
- SPILFYTER Wastewater Classifier Strips, PK10 (580010)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- SPILFYTER Chemical Classifier Tube Kit (570001)
- PIG PIG Hydrofluoric Acid-Neutralizing Loose Absorbent, 6PK (PLP806)
- Spilfyter Spill Control Supplies