Shop All Chemical Neutralizers
This Product is Discontinued
Spilfyter
Chemical Neutralizer, Bases, 1 gal. (Discontinued)
Mfr # 430004
Zoro # G1085752
This Product is Discontinued
Key Features
- Container Type Bottle
- Primary Neutralizing Application Bases
- Neutralizing Capacity .43 - 3.3 gal
- Neutralizes Chemical Type Bases
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 430004
- Zoro # G1085752
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 1 gal |
Size | 1 Gallon Bottle |
Details
Item | Base Neutralizer |
Container Type | Bottle |
Primary Neutralizing Application | Bases |
Neutralizing Capacity | .43 - 3.3 gal |
Neutralizes Chemical Type | Bases |
Absorbent Form | Liquid |
Includes | Color Change Indicator when Neutralized |
Color | Red |
Product Form | Liquid |
Weight | 8 3/10 lb |
Neutralizing | Yes |
Product Type | Liquid Neutralizer |
Fluid Volume | 1 gal |
Description
Base Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Bases, Product Form Liquid, Neutralizing Capacity .43 - 3.3 gal, Size 1 Gallon Bottle, Container Type Bottle, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.