Shop All Chemical Neutralizers
Spilfyter
Chemical Neutralizer, Acids, 40 lb.
Mfr # 440040
Zoro # G2890124
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- Primary Neutralizing Application Acids
- Neutralizes Chemical Type Acids
- Absorbent Form Granular
- Container Size 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 440040
- Zoro # G2890124
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 40 lb |
Size | 4.75 Gallon Bag |
Details
Item | Acid Neutralizer |
Container Type | Bag |
Primary Neutralizing Application | Acids |
Neutralizes Chemical Type | Acids |
Absorbent Form | Granular |
Includes | Color Change Indicator when Neutralized |
Neutralizing | Yes |
Dry Volume | 4.75 gal |
Product Type | Granular Neutralizer |
Weight | 20 lb |
Product Form | Granular |
Description
Acid Neutralizer, Product Type Granular Neutralizer, Neutralizes Chemical Type Acids, Product Form Granular, Size 4.75 Gallon Bag, Container Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Airport Flag W/ 60In Staff (14977-5)
- MACURCO Portable Ammonia Monitor (PM100-NH3)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- 3M Versaflo(TM) Painters Hood, PK10 (S-707-10)
- SPILFYTER Mercury Spill Kit (520260)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- SPILFYTER Chemical Neutralizer, Bases, 10 lb (450010)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- SPILFYTER Chemical Neutralizer, Acids, 5 gal. (410020)
- SPILFYTER Mercury Vapor Absorbing Powder, 10 oz. (520270)
- SPILL BUSTER Base Neutralizer, 2 gal., Lab Caustics (4903-002)
- Spilfyter Chemical Neutralizers