Shop All Chemical Neutralizers
This Product is Discontinued
Spilfyter
Chemical Neutralizer, Acids, 2 lb. (Discontinued)
Mfr # 440001
Zoro # G2905542
This Product is Discontinued
Key Features
- Container Type Shaker Bottle
- Primary Neutralizing Application Acids
- Neutralizes Chemical Type Acids
- Absorbent Form Granular
- Container Size 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 440001
- Zoro # G2905542
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 2 lb |
Size | 0.24 Gallon Shaker Bottle |
Details
Item | Acid Neutralizer |
Container Type | Shaker Bottle |
Primary Neutralizing Application | Acids |
Neutralizes Chemical Type | Acids |
Absorbent Form | Granular |
Includes | Color Change Indicator when Neutralized |
Product Type | Granular Neutralizer |
Weight | 2 lb |
Product Form | Granular |
Neutralizing | Yes |
Dry Volume | 0.24 gal |
Description
Acid Neutralizer, Product Type Granular Neutralizer, Neutralizes Chemical Type Acids, Product Form Granular, Size 0.24 Gallon Shaker Bottle, Container Type Shaker Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.