Shop All Chemical Neutralizers
This Product is Discontinued
Spilfyter
Chemical Neutralizer, Acids, 1 qt. (Discontinued)
Mfr # 410001
Zoro # G1997003
This Product is Discontinued
Key Features
- Container Type Bottle
- Primary Neutralizing Application Acids
- Neutralizing Capacity .02 - .51 gal
- Neutralizes Chemical Type Acids
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 410001
- Zoro # G1997003
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 1 qt |
Size | 1 Quart Bottle |
Details
Item | Acid Neutralizer |
Container Type | Bottle |
Primary Neutralizing Application | Acids |
Neutralizing Capacity | .02 - .51 gal |
Neutralizes Chemical Type | Acids |
Absorbent Form | Liquid |
Includes | Color Change Indicator when Neutralized |
Weight | 2 lb |
Neutralizing | Yes |
Color | Purple |
Product Type | Liquid Neutralizer |
Fluid Volume | 1 qt |
Product Form | Liquid |
Description
Acid Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Acids, Product Form Liquid, Neutralizing Capacity .02 - .51 gal, Size 1 Quart Bottle, Container Type Bottle, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.