Shop All Chemical Neutralizers
This Product is Discontinued
Spilfyter
Chemical Neutralizer, Acids, 1 gal. (Discontinued)
Mfr # 410004
Zoro # G0832517
This Product is Discontinued
Key Features
- Container Type Bottle
- Primary Neutralizing Application Acids
- Neutralizing Capacity .13 - 2 gal
- Neutralizes Chemical Type Acids
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 410004
- Zoro # G0832517
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 1 gal |
Size | 1 Gallon Bottle |
Details
Item | Acid Neutralizer |
Container Type | Bottle |
Primary Neutralizing Application | Acids |
Neutralizing Capacity | .13 - 2 gal |
Neutralizes Chemical Type | Acids |
Absorbent Form | Liquid |
Includes | Color Change Indicator when Neutralized |
Neutralizing | Yes |
Product Type | Liquid Neutralizer |
Color | Purple |
Fluid Volume | 1 gal |
Weight | 8 3/10 lb |
Product Form | Liquid |
Description
Acid Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Acids, Product Form Liquid, Neutralizing Capacity .13 - 2 gal, Size 1 Gallon Bottle, Container Type Bottle, Color Purple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.