Shop All Chemical Neutralizers
Spilfyter
Chemical Classifier Strips, PK10
Mfr # 570010
Zoro # G2777171
product price: $136.99
/pk 10, $13.70/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tests 10
- Range Positive/Negative
- Type Chemical
- Detects For Identify Unknown Liquid Hazards in Sewers, Construction Sites, Accident Sites, Storage Facilities and Landfills
- Testing Parameter Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 570010
- Zoro # G2777171
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Overall Width | 1 in |
Overall Length | 11 3/4 in |
Details
Item | Classifier Strip |
Number of Tests | 10 |
Range | Positive/Negative |
Type | Chemical |
Detects For | Identify Unknown Liquid Hazards in Sewers, Construction Sites, Accident Sites, Storage Facilities and Landfills |
Testing Parameter | Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate |
Test Form | Strip |
Testing Parameter One | Acid/Base, Bromine, Chlorine, Fluoride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate |
Parameter Measurements Included | Positive/Negative |
Test Detects For | Chemicals, Unknown Spilled Liquid, Wastewater |
Test Type | Classifier Strips |
Description
Classifier Strip, Test Form Strip, Overall Length 11 3/4 in, Test Type Classifier Strips, Testing Parameter One Acid/Base, Bromine, Chlorine, Fluoride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate, Overall Width 1 in, Parameter Measurements Included Positive/Negative, Number of Tests 10, pH Resolution Not Applicable, Test Detects For Chemicals, Unknown Spilled Liquid, Wastewater, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- MCR SAFETY Welding Gloves, Cowhide Palm, 2XL, PR (4500XXL)
- STRANCO Die-Cut Reflective Number Label, 3, 6In H (DWR-6-3-EA)
- 212 PERFORMANCE Bell Shape 33 dB NRR Disposable Foam Corded Ear Plugs, 100-Pair Box (HPD05)
- SPILFYTER Mercury Spill Kit (520250)
- SPILFYTER Wastewater Classifier Chart (588888)
- SPILFYTER Acid Neutralizer Kit (555002)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- SPILFYTER Base Neutralizer, 23 lb, Purple, PK10 (450001)
- SPILFYTER Chemical Neutralizer, Bases, 10 lb (450010)
- SPILL BUSTER Base Neutralizer, 5 gal., Lab Caustics (4903-005)
- Spilfyter Spill Control Supplies