Shop All Chemical Neutralizers
Spilfyter
Chemical Classifier Kit
Mfr # 571020
Zoro # G1273851
original price:
$284.59
27% off
new price: $205.99
/pk 20, $10.30/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nitrile Gloves, Laminated Chemical Classifier Chart, Plastic Case with Handle, (2) Bobbins of Polypropylene Thread
- Range Positive/Negative
- Testing Parameter Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate
- Type Chemical
- Number of Tests 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 571020
- Zoro # G1273851
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Overall Width | 1 in |
Overall Length | 11 3/4 in |
Details
Item | Classifier Kit |
Includes | Nitrile Gloves, Laminated Chemical Classifier Chart, Plastic Case with Handle, (2) Bobbins of Polypropylene Thread |
Range | Positive/Negative |
Testing Parameter | Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate |
Type | Chemical |
Number of Tests | 20 |
Detects For | Identify Unknown Liquid Hazards in Sewers, Construction Sites, Accident Sites, Storage Facilities and Landfills |
Test Detects For | Chemicals, Unknown Spilled Liquid, Wastewater |
Test Type | Classifier Kit |
Test Form | Strip |
Parameter Measurements Included | Positive/Negative |
Testing Parameter One | Acid/Base, Bromine, Chlorine, Fluoride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate |
Description
Classifier Kit, Test Form Strip, Overall Length 11 3/4 in, Test Type Classifier Kit, Testing Parameter One Acid/Base, Bromine, Chlorine, Fluoride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate, Overall Width 1 in, Parameter Measurements Included Positive/Negative, Number of Tests 20, pH Resolution Not Applicable, Test Detects For Chemicals, Unknown Spilled Liquid, Wastewater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Haz Location Vibrating Horn, 120VAC, 0.13A (878EX-N5)
- NEVS Crash Cart Check/First Medical to Exp. 1-3/4" x 2-3/4" Yellow w/Black (P-12801)
- 3M E-A-R 3M 3111105 EAR Classic Plus Large Disposable Foam Corded Earplugs, 200 Pairs, 200PK (10080529110234)
- 3M Versaflo Vortex Cooling Assembly, Cooling Tube, Waist Belt and Holder, Black (V-100)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- SPILFYTER Wastewater Classifier Strips, PK50 (580050)
- SPILFYTER Chemical Classifier Strips, PK10 (570010)
- SPILFYTER Wastewater Classifier Kit (581020)
- SPILFYTER Amalgamation Powder, Mercury Spill, 500g (520500)
- SPILFYTER Wastewater Classifier Chart (588888)
- WYK Spray, Acidsafe, Neutralizer, 32 oz. (AN3301)
- Spilfyter Chemical Neutralizers