Shop All Chemical Neutralizers
Spilfyter
Chemical Classifier Chart
Mfr # 577777
Zoro # G2171626
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range Positive/Negative
- Type Chemical
- Number of Tests 0
- Testing Parameter Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate
- Detects For Identify Unknown Liquid Hazards in Sewers, Construction Sites, Accident Sites, Storage Facilities and Landfills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 577777
- Zoro # G2171626
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Length | 11 in |
Width | 8 1/2 in |
Overall Length | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Classifier Chart |
Range | Positive/Negative |
Type | Chemical |
Number of Tests | 0 |
Testing Parameter | Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate |
Detects For | Identify Unknown Liquid Hazards in Sewers, Construction Sites, Accident Sites, Storage Facilities and Landfills |
Test Form | Strip |
Parameter Measurements Included | Positive/Negative |
Test Type | Classifier Chart |
Test Detects For | Liquid Hazards |
Testing Parameter One | Acid/Base, Bromine, Chlorine, Fluoride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate |
Description
Classifier Chart, Test Form Strip, Overall Length 11 in, Test Type Classifier Chart, Testing Parameter One Acid/Base, Bromine, Chlorine, Fluoride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate, Overall Width 8 1/2 in, Parameter Measurements Included Positive/Negative, pH Resolution Not Applicable, Test Detects For Liquid Hazards, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0266-S)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 12PK (34-8743/XXXL)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-OM)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (123N/LBK)
- SPILFYTER Neutral Liquid Solidifier, 15 lb. (670015)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- SPILFYTER Acid Neutralizer, 31 lb, Purple, PK12 (410001)
- SPILFYTER Wastewater Classifier Kit (581020)
- SPILFYTER Chemical Neutralizer, Bases, 10 lb (450010)
- SPILFYTER Vapor Supressor, Mercury, 450g Shaker Btl (460005)
- MERCURY EATER Mercury Spill Kit, 128 oz. (3900-001)
- Spilfyter Spill Control Supplies