Shop All Multi-Purpose Wipes
Spilfyter
Battery Acid Wipes, Pink, Box, 7 in x 8 in
Mfr # 440130
Zoro # G805929084
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Sheet Size 7 in x 8 in
- Color Pink
- Container Length 10 in
- Sheet Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 440130
- Zoro # G805929084
- UPC # 810042422889
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 7 in x 8 in |
Container Length | 10 in |
Sheet Length | 7 in |
Sheet Width | 8 in |
Size | (12) Cannisters |
Container Height | 8 in |
Container Depth | 13 3/8 in |
Details
Container Type | Box |
Item | Battery Acid Wipes |
Color | Pink |
Primary Neutralizing Application | Battery Acid Wipes |
Neutralizes Chemical Type | Battery Acid |
Healthcare Specific | No |
Product Form | Wipes |
Includes Disposal Bag | No |
Sheet Count | 240 |
Product Type | Wipes |
Neutralizing | Yes |
Weight | 11 lb |
Description
Battery Acid Wipes, Product Type Wipes, Neutralizes Chemical Type Battery Acid, Product Form Wipes, Size (12) Cannisters, Container Type Box, Container Dimensions 8in x 10in x 13.375in, Sheet Count 240, Sheet Size 7 in x 8 in, Color Pink
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Replacement Double Swivel Elbow Cuff 1.5" (101928)
- LEAKTITE 10 Quart Clear Measure Polysteel Rim Pail (11CLR)
- MARTOR Double Sided Replacment Blade, 1-37/64", PK10 (3550.20)
- PURE BRIGHT Germicidal Bleach, Bottle, 1 gal, Concentrated Formula, Clear, Fragrance-Free, 6 Pack (11008635042)
- SPILFYTER Disposable Wipes, White, 1/4 Fold Poly Wrapped, Airlaid, 75 Wipes, 13 in x 12 1/2 in (61000)
- SPILFYTER Sanitizing Wipe Kit Refill Rolls, 6PK (74491)
- SANI PROFESSIONAL Towels & Wipes, White, 75 Wipes, Unscented (P54072)
- BRAWNY White, Scrim Reinforced, 830 PK (29050/03)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro H700, Dispenser Box, Heavy Absorb, 9 in x 16 1/2 in, 100 Sheets, White, 5 Pk (25070)
- HOSPECO Dry Wipe, Blue, Box, Polyester, 100 Wipes, 16 1/2 in x 9 1/2 in (M-PR831)
- PIG PIG PR40 All-Purpose Wipers 900 wipers/case, 75 wipers/box, 12 boxes/case 16" L x 9.5" W, 900PK (WIP231)
- Spilfyter Multi-Purpose Wipes