Shop All Chemical Neutralizers
Spilfyter
Base Neutralizer, 38 lb, Red, PK4
Mfr # 430004
Zoro # G505658390
product price: $158.99
/pk 4, $39.75/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neutralizes Chemical Type Bases
- Includes Disposal Bag No
- Product Form Liquid
- Neutralizing Yes
- Container Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 430004
- Zoro # G505658390
- UPC # 810042422834
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Length | 13 in |
Container Height | 12 1/2 in |
Size | (4) 1 Gallon Jugs |
Container Depth | 13 in |
Details
Neutralizes Chemical Type | Bases |
Includes Disposal Bag | No |
Product Form | Liquid |
Neutralizing | Yes |
Series | 4300 Series |
Container Type | Box |
Color | Red |
Primary Neutralizing Application | Base Neutralizer |
Neutralizing Capacity | NH4OH up to 3.3 gal; KOH up to 3.3 gal; NaOH up to 1.66 gal |
Weight | 38 lb |
Fluid Volume | 4 gal |
Healthcare Specific | No |
Product Type | Liquid Neutralizer |
Item | Base Neutralizer |
Description
Base Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Bases, Product Form Liquid, Neutralizing Capacity NH4OH up to 3.3 gal; KOH up to 3.3 gal; NaOH up to 1.66 gal, Size (4) 1 Gallon Jugs, Container Type Box, Container Dimensions 12.5in x 13in x 13in, Color Red, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Carabiner, Auto-Lock, 6 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V857)
- LACROSSE Size 9 Men's Steel Rubber Boot, Red (00223120-9)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1397-RF)
- CONDOR Hairnet, Polyester, White, 24 in Dia., Size Large, 1000 Per Case (29JW41)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- SPILFYTER Chemical Classifier Tube Kit (570001)
- SPILFYTER Chemical Classifier Kit (571020)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- SPILFYTER Mercury Vapor Absorbing Powder, 10 oz. (520270)
- SPILFYTER Chemical Neutralizer, Acids, 40 lb. (440040)
- ACID EATER Battery Acid Wipes, Canister, 10 oz., PK12 (1002-003)
- Spilfyter Spill Control Supplies