Shop All Chemical Neutralizers
Spilfyter
Base Neutralizer, 31 lb, Red, PK12
Mfr # 430001
Zoro # G305658392
original price:
$166.99
4% off
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Depth 8 87/100 in
- Color Red
- Includes Disposal Bag No
- Primary Neutralizing Application Base Neutralizer
- Product Type Liquid Neutralizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilfyter
- MFR # 430001
- Zoro # G305658392
- UPC # 810042422827
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Depth | 8 87/100 in |
Container Height | 10 1/2 in |
Size | (12) 32 oz Bottles |
Container Length | 14 1/2 in |
Details
Color | Red |
Includes Disposal Bag | No |
Item | Base Neutralizer |
Primary Neutralizing Application | Base Neutralizer |
Product Type | Liquid Neutralizer |
Product Form | Liquid |
Neutralizing Capacity | NH4OH up to 3.3 gal; KOH up to 3.3 gal; NaOH up to 1.66 gal |
Fluid Volume | 12 qt |
Container Type | Box |
Neutralizes Chemical Type | Bases |
Healthcare Specific | No |
Series | 4300 Series |
Neutralizing | Yes |
Weight | 31 lb |
Description
Base Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Bases, Product Form Liquid, Neutralizing Capacity NH4OH up to 3.3 gal; KOH up to 3.3 gal; NaOH up to 1.66 gal, Size (12) 32 oz Bottles, Container Type Box, Container Dimensions 10.5in x 14.5in x 8.87in, Color Red, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- MSA SAFETY Hood, Universal Mask Size, White, PK20, Suspension: Integrated (10103864)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (48UR33)
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105720)
- SPILFYTER Mercury Vapor Absorbing Powder, 10 oz. (520270)
- SPILFYTER Wastewater Classifier Strips, PK10 (580010)
- SPILFYTER Chemical Neutralizer, Bases, 10 lb (450010)
- SPILFYTER Acid Neutralizer, 23 lb, Purple, PK10 (440001)
- SPILFYTER Chemical Neutralizer, Acids, 5 gal. (410020)
- SPILFYTER Chemical Neutralizer, Acids, 40 lb. (440040)
- SPILFYTER Formaldehyde Solidifier, 23 lb, White, PK10 (480001)
- Spilfyter Spill Control Supplies