Shop All Chemical Neutralizers
Spilfyter
Amalgamation Powder, Mercury Spill, 500g
Mfr # 520500
Zoro # G9506515
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Application Mercury Spill Clean Up
- Size 5 1/2 in x 2 1/4 in
- Max. Mercury Absorbency 46 mL
- Maximum Mercury Absorbency 1.11 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 520500
- Zoro # G9506515
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Size | 5 1/2 in x 2 1/4 in |
Width | 2.25 in |
Length | 5 in |
Details
Item | Mercury Amalgamation Powder |
Container Type | Canister |
Application | Mercury Spill Clean Up |
Max. Mercury Absorbency | 46 mL |
Maximum Mercury Absorbency | 1.11 mL |
Product Form | Powder |
Product Type | Amalgamation Powder |
Description
Mercury Amalgamation Powder, Product Type Amalgamation Powder, Mercury Spill Control Application Amalgamation, Product Form Powder, Size 5 1/2 in x 2 1/4 in, Container Type Canister, Maximum Mercury Absorbency 1.11 mL, Length 5 in, Width 2.25 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 478N66 (478N66)
- CAROLINA SHOE Size 18 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- WATSON GLOVES Lined Winter Convict The Breakdown - Medium PR (91051-M)
- AIR SYSTEMS INTL Audible Alarm, High CO (ELLS004)
- SPILFYTER HF Acid Neutralizer, 13 lb, White, PK10 (472101)
- SPILFYTER Vapor Supressor, Mercury, 450g Shaker Btl (460005)
- SPILFYTER Acid Neutralizer, 23 lb, Purple, PK10 (440001)
- SPILFYTER Chemical Classifier Strips, PK50 (570050)
- SPILFYTER Battery Acid Spill Kit (440133)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- SPILL BUSTER Acid Neutralizer, 5 gal., Hydrofluoric (2902-005)
- Spilfyter Spill Control Supplies