Shop All Chemical Neutralizers
Spilfyter
Acid Neutralizer, 38 lb, Purple, PK4
Mfr # 410004
Zoro # G905658396
product price: $166.99
/pk 4, $41.75/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Box
- Container Depth 13 in
- Container Length 13 in
- Neutralizing Yes
- Size (4) 1 Gallon Jugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # 410004
- Zoro # G905658396
- UPC # 810042422773
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Depth | 13 in |
Container Length | 13 in |
Size | (4) 1 Gallon Jugs |
Container Height | 12 1/2 in |
Details
Container Type | Box |
Neutralizing | Yes |
Color | Purple |
Primary Neutralizing Application | Acid Neutralizer |
Neutralizing Capacity | H2SO4 up to .44 gal; HN03 up to .51 gal; CH3COOH up to .12 gal; H3PO4 up to .36 gal; HCL up to .28 gal; HF up to .16 gal |
Weight | 38 lb |
Neutralizes Chemical Type | Acids |
Healthcare Specific | No |
Product Form | Liquid |
Item | Acid Neutralizer |
Series | 4100 Series |
Product Type | Liquid Neutralizer |
Includes Disposal Bag | No |
Fluid Volume | 4 gal |
Description
Acid Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Acids, Product Form Liquid, Neutralizing Capacity H2SO4 up to .44 gal; HN03 up to .51 gal; CH3COOH up to .12 gal; H3PO4 up to .36 gal; HCL up to .28 gal; HF up to .16 gal, Size (4) 1 Gallon Jugs, Container Type Box, Container Dimensions 12.5in x 13in x 13in, Color Purple, Package Quantity 4
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, XL (J41108.XL)
- PETZL PANTIN Right Foot Ascender Gold (32390R)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1038-S)
- SPILFYTER Battery Acid Spill Kit (440133)
- SPILFYTER Chemical Classifier Tube Kit (570001)
- SPILFYTER Amalgamation Powder, Mercury Spill, 500g (520500)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- SPILFYTER Acid Neutralizer, 23 lb, Purple, PK10 (440001)
- SPILFYTER Base Neutralizer, 38 lb, Red, PK4 (430004)
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- Spilfyter Spill Control Supplies