Shop All Spill Control Kits and Stations
This Product is Discontinued
Spilfyter
Absorbent Sock, Gray, 40 gal., PK40 (Discontinued)
Mfr # CS-34
Zoro # G9511546
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed Universal
- Volume Absorbed Per Pkg. 40 gal.
- Filler Material Corn Cob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # CS-34
- Zoro # G9511546
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Length | 48 in |
Diameter | 3 in |
Details
Item - Spill Control | Absorbent Sock |
Item | Absorbent Sock |
Color | Gray |
Fluids Absorbed | Universal |
Spill Control - Fluids Absorbed | Universal |
Volume Absorbed Per Pkg. | 40 gal. |
Filler Material | Corn Cob |
Volume Absorbed Range | 40 to 49 gal |
Connector | No Connector |
Outside Skin Material | Nylon |
Static Dissipative | No |
UV Resistant | No |
Volume Absorbed per Pkg. | 40 gal |
Connector Type | No Connector |
Color/Pattern | Gray |
Volume Absorbed (Pack, Each) | 40 gal/pk; 1 gal/sock |
Volume Absorbed Per Sock/Boom | 1 gal |
Description
Fluids Absorbed Universal, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 40 gal, Color/Pattern Gray, Filler Material Corn Cob, Outside Skin Material Nylon, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.