Shop All Sorbents
Spilfyter
Absorbent pad, Universal, Yellow, Polypropylene
Mfr # HVU-70TAB
Zoro # G912041617
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 21 gal
- Material Polypropylene
- Color Yellow
- Weight 13 lbs
- Size 16 in x 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 16 in |
Length | 16 in |
Width | 16 in |
Perforated Size | 16 in x 7 in |
Details
Item | Sorbent Pad |
Volume Absorbed per Pkg. | 21 gal |
Material | Polypropylene |
Color | Yellow |
Weight | 13 lbs |
Sorbent Capacity | 2.1 gal (20 pads) |
Fluids Absorbed | Universal |
Package Type | Box |
Perforated | Yes |
Quantity/Tablet | 10 |
Coverstock Material | Meltblown, Spunbond |
Printed Message | Caution |
Tablets/Package | 10 |
Dispenser Box | Yes |
Features | Bonded, Highly Visible |
Number of Pads | 20 |
Product Type | Sorbent Pad |
Volume Absorbed Per Pad | 13.4 oz |
Color/Pattern | Hi-Vis Yellow Caution Print |
Neutralizes Chemical Type | N |
Description
Absorbent pad
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Hospital Islation Bag, 40to45gal, Red, PK50 (31DL03)
- TOUGH GUY 36" Slide On Dust Mop Frame, Black, Plastic (1NFF9)
- UNISAN 63" Mop and Broom Handles, 1.13" Dia, Natural, Wood (UNS 603)
- MAGNOLIA BRUSH Magnolia Brush Steel Handle Braces (99-S)
- SPILFYTER Sorbents, 14 gal, 22 in Dia., Harsh Chemicals, Yellow, Polypropylene (S2-76)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-70)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72)
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-75)
- SPILFYTER Sorbents, 34 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-75)
- CONDOR Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (35ZR01)
- Spilfyter Sorbents