Shop All Sorbents
Spilfyter
Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene
Mfr # GFF-72
Zoro # G4038675
original price:
$71.19
25% off
new price: $52.85
/pk 100, $0.53/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 28 gal
- Volume Absorbed (Pack, Each) 28 gal/pk, 0.28 gal/pad
- Color Gray
- Perforations Yes
- Size 16 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 0.28 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 8 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Squeegee Blades for 107199 Tool (100598)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (139735)
- AQUA CHEMPACS Beauty Seal, Tom Shirley, 1 qt., PK4 (2-1331)
- TOUGH GUY Air Freshener, Aerosol Spray Can, 10 oz, Ready to Use, Linen Fragrance (2DCA2)
- SPILFYTER Sorbents, 38 gal, 16 in x 18 in, Universal, Green, Polypropylene (G-70)
- SPILFYTER Sorbents, 97 gal, 3 in x 48 in, Universal, White, Cellulose (150304)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (DB-90BX)
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- SPILFYTER Sorbents, 34 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-75)
- SPILFYTER Sorbents, 66 gal, 32 in x 150 ft, Oil, Blue, Polypropylene (M-90BX)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- Spilfyter Sorbents