Shop All Spill Control Kits and Stations
Spilfyter
Absorbent Boom, Oil Only, 75 gal, 10ft, PK4
Mfr # M-50
Zoro # G9511591
product price: $186.99
/pk 4, $46.75/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 75 gal
- Volume Absorbed Per Pkg. 75 gal.
- Volume Absorbed per Pkg. 75 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilfyter
- MFR # M-50
- Zoro # G9511591
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Length | 10 ft |
Diameter | 8 in |
Details
Item - Spill Control | Absorbent Boom |
Item | Absorbent Boom |
Color | White |
Fluids Absorbed | Oil-Based Liquids |
Spill Control - Fluids Absorbed | 75 gal |
Volume Absorbed Per Pkg. | 75 gal. |
Volume Absorbed per Pkg. | 75 gal |
Outside Skin Material | Nylon |
Filler Material | Polypropylene |
Connector | Hooks |
Static Dissipative | No |
Volume Absorbed Range | 70 to 100 gal |
UV Resistant | No |
Material | Polypropylene |
Volume Absorbed (Pack, Each) | 75 gal/pk; 18.75 gal/boom |
Connector Type | Hooks |
Color/Pattern | White |
Volume Absorbed Per Sock/Boom | 18.75 gal |
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Sock/Boom 18.75 gal, Volume Absorbed per Pkg. 75 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft, Horn Audible Alert, 9V (PI 9010)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-10-0900)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, L, 9" L, PR (MG-77-010)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30DA)
- SPILFYTER Spill Kit, Oil-Based Liquids, Blue (305304)
- SPILFYTER Dry Base Neutralizer Spill Kit, Bucket (270006)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- SPILFYTER Dry Acid Neutralizer Spill Kit, Bucket (270005)
- SPILFYTER Spill Kit, Universal, Gray (450055)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- Spilfyter Spill Control Supplies