Shop All Cell Phone Cases
Spigen
Slim Armor Essential S Magsafe Case For Apple Iphone 15 Pro Max, Crystal Clear
Mfr # ACS06452
Zoro # G410544771
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Width 4.25 in
- Length 0.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spigen
- MFR # ACS06452
- Zoro # G410544771
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.25 in |
Length | 0.61 in |
Details
Color | Clear |
Material | Plastic |
Description
Spigen - Slim Armor Essential S Magsafe Case For Apple Iphone 15 Pro Max - Crystal Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Case For Apple Ipad Air 10.9 / Air 2022, Black (77-65735)
- TRANSCEND INFORMATION Flash Memory Card - 2 Gb - Compactflash Card - Data Transfer Rate: (TS2GCF133)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Power Kingdom PS8-12-F2 (ML9-12241517)
- ILC Replacement for Dual-lite 0120822-e (0120822-E DUAL-LITE)
- SPIGEN Core Armor Matte Case for Samsung Galaxy S23 Ultra, Black (ACS05643)
- SPIGEN Slim Armor Pro Case for Samsung Galaxy Z Fold4, Black (ACS05107)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 Plus, Clear (ACS04656)
- OTTERBOX Commuter Case For Google Pixel 7a , Black (77-92091)
- OTTERBOX Defender Case For Apple Iphone 14 / Iphone 13, Black (77-88373)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Orchid Advice (77-93322)
- Spigen Cell Phone Cases