Shop All Cell Phone Cases
Spigen
Slim Armor Essential S Magsafe Case For Apple Iphone 15, Crystal Clear
Mfr # ACS06487
Zoro # G410544740
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.25 in
- Material Plastic
- Length 0.60 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spigen
- MFR # ACS06487
- Zoro # G410544740
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.25 in |
Length | 0.60 in |
Details
Material | Plastic |
Color | Clear |
Description
Spigen - Slim Armor Essential S Magsafe Case For Apple Iphone 15 - Crystal Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Notebook Battery 9-Cell Lenovo Thinkpad T410 T410I T420 (LN-T430X9)
- FIRESTIK Firestik FS2-Y 2 ft. Heavy-Duty Antenna 5-8 Wave - Yellow (FS2-Y)
- JENSEN Portable AM/FM Radio-Black (MR-750-BK)
- AIPHONE Speaker (IER-2)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 Plus, Clear (ACS04656)
- SPIGEN Core Armor Matte Case for Samsung Galaxy S23 Ultra, Black (ACS05643)
- SPIGEN Slim Armor Pro Case for Samsung Galaxy Z Fold4, Black (ACS05107)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- ISN ISN SES931KC Keychain Magnet with 14 lb. Pull (SES931KC)
- CELLHELMET Altitude X Case for Samsung Galaxy S23 Ultra, Crystal Clear (C-ALT-S23-ULTRA-CC)
- Spigen Cell Phone Cases