Shop All Cell Phone Cases
Spigen
Crystal Hybrid Magsafe Case For Apple Iphone 15 Plus, White
Mfr # ACS06463
Zoro # G210545022
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 4.28 in
- Length 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spigen
- MFR # ACS06463
- Zoro # G210545022
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.28 in |
Length | 0.62 in |
Details
Color | White |
Material | Plastic |
Description
Spigen - Crystal Hybrid Magsafe Case For Apple Iphone 15 Plus - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONUS Army 10x50mm Porro Prism Binoculars (2172)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- BATTERY CLERK AJC Leoch LP6-4.5 Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191392)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replaces AGM BCI Group 34/78 Car and Truck (MAX3903038)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 Plus, Clear (ACS04656)
- SPIGEN Slim Armor Pro Case for Samsung Galaxy Z Fold4, Black (ACS05107)
- SPIGEN Core Armor Matte Case for Samsung Galaxy S23 Ultra, Black (ACS05643)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- FITNESS TECHNOLOGIES Fitness Technologies 97561 Uwater 200 Percentage Waterproof Soft case; Small (97561)
- BOSS Boss 3.5 Farad Capacitor; Digital Voltage Meter - Black - CPBK3.5 (CPBK3.5)
- Spigen Cell Phone Cases