Shop All Cell Phone Cases
Spigen
Core Armor Magsafe Case For Apple Iphone 15 Pro Max, Matte Black
Mfr # ACS06442
Zoro # G610545011
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4.34 in
- Length 0.70 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spigen
- MFR # ACS06442
- Zoro # G610545011
- Country of Origin Korea, Republic of
- Category Cell Phone Cases
Dimensions
Width | 4.34 in |
Length | 0.70 in |
Details
Color | Black |
Material | Plastic |
Description
Spigen - Core Armor Magsafe Case For Apple Iphone 15 Pro Max - Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fanuc A98l-0031-0026 Battery (A98L-0031-0026 BATTERY FANUC)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab-smu (RAM-HOL-TAB-SMU RAM MOUNTS)
- STEALTH CAM Battery Box, 12V (STC-12VBB)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- SPIGEN Core Armor Matte Case for Samsung Galaxy S23 Ultra, Black (ACS05643)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 Plus, Clear (ACS04656)
- SPIGEN Slim Armor Pro Case for Samsung Galaxy Z Fold4, Black (ACS05107)
- RICHBOX Richbox Extreme2 iPhone 6 Plus/6S Plus Rose Gold (Shinning i6-6S-Rose Gold)
- OTTERBOX Antimicrobial Easy Grip Shell For Xbox One Controller, Dreamscape (77-80665)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- Spigen Cell Phone Cases