Shop All Cell Phone Cases
Spigen
Core Armor Magsafe Case For Apple Iphone 15, Matte Black
Mfr # ACS06480
Zoro # G710544860
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.66 in
- Width 4.34 in
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spigen
- MFR # ACS06480
- Zoro # G710544860
- Country of Origin Korea, Republic of
- Category Cell Phone Cases
Dimensions
Length | 0.66 in |
Width | 4.34 in |
Details
Color | Black |
Material | Plastic |
Description
Spigen - Core Armor Magsafe Case For Apple Iphone 15 - Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Aegis Secure Key 3.0 (ASK3-60GB)
- ILC Replacement for Trimble 92600 Battery (92600 BATTERY TRIMBLE)
- POWER UP! USB Charger-Wall Plug 32w 2 Ports USB USB-C (191-07122)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 50 foot (FWT10A1-62150)
- SPIGEN Slim Armor Pro Case for Samsung Galaxy Z Fold4, Black (ACS05107)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 Plus, Clear (ACS04656)
- SPIGEN Core Armor Matte Case for Samsung Galaxy S23 Ultra, Black (ACS05643)
- OTTERBOX Defender Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94490)
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- URBAN ARMOR GEAR Plyo Case for Samsung Galaxy S23 Plus, Ice (214134114343)
- Spigen Cell Phone Cases